- 1 1/4 in Shaft Diameter
- 6 7/64 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1 1/4 in |
| Length Through Bore | 2 1/64 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Overall Width | 1.941 in |
| Flange Thickness | 15/32 in |
| Bolt Hole Size | 0.551 in |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Pilot Diameter | 3.543 in |
| Housing Width | 1 1/32 in |
| Bolt Hole Spacing | 5.118 in |
| Bolt Size | 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 3 45/64 in |
| Housing Length | 6 7/64 in |
| Insert Material | AISI 52100 Steel |
| Pilot Depth | 0.157 in |
| Weight | 3.24 LB |
| EAN or UPC | 808250127696 |

