- 30 mm Shaft Diameter
- 142 mm Housing Length
- Cast Iron Housing Material
| Flange Thickness | 12 mm |
| Overall Width | 47.1 mm |
| Bolt Hole Spacing | 116.5 mm |
| Housing Height | 83 mm |
| Bolt Size | M10 |
| Relubricatable | Yes |
| Pilot Diameter | 80 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 26 mm |
| Housing Length | 142 mm |
| Bolt Hole Size | 11.5 mm |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Length Through Bore | 48.4 mm |
| Pilot Depth | 3 mm |
| Shaft Dia. | 30 mm |
| Weight | 2.2 LB |
| EAN or UPC | 808250115129 |

