- 25 mm Shaft Diameter
- 124 mm Housing Length
- Cast Iron Housing Material
| Bolt Size | M10 |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Housing Length | 124 mm |
| Shaft Dia. | 25 mm |
| Overall Width | 45.9 mm |
| Flange Thickness | 12 mm |
| Housing Height | 70 mm |
| Pilot Diameter | 60 mm |
| Pilot Depth | 3.5 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 11.5 mm |
| Bolt Hole Spacing | 99 mm |
| Length Through Bore | 44.4 mm |
| Duty Series | Normal |
| Housing Width | 26 mm |
| Weight | 1.72 LB |
| EAN or UPC | 808250110643 |

