- 1 in Shaft Diameter
- 4 7/8 in Housing Length
- Cast Iron Housing Material
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 3.898 in |
| Flange Thickness | 15/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 0.453 in |
| Relubricatable | Yes |
| Pilot Diameter | 2.362 in |
| Housing Height | 2 3/4 in |
| Bolt Size | 7/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1 3/4 in |
| Housing Width | 1 1/32 in |
| Housing Length | 4 7/8 in |
| Overall Width | 1.807 in |
| Duty Series | Normal |
| Shaft Dia. | 1 in |
| Pilot Depth | 0.138 in |
| Housing Material | Cast Iron |
| Weight | 1.68 LB |
| EAN or UPC | 808250110674 |

