- 75 mm Shaft Diameter
- 235 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 235 mm |
| Bolt Hole Spacing | 184.2 mm |
| Housing Width | 78 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Shaft Dia. | 75 mm |
| Bolt Hole Size | 24 mm |
| Length Through Bore | 100 mm |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Flange Thickness | 22 mm |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Weight | 33.0 LB |
| EAN or UPC | 808250272938 |

