- 2 7/16 in Shaft Diameter
- 7 1/2 in Housing Length
- Cast Iron Housing Material
| Duty Series | Heavy |
| Bolt Hole Size | 13/16 in |
| Shaft Dia. | 2 7/16 in |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Housing Width | 2 9/16 in |
| Housing Length | 7 1/2 in |
| Bolt Hole Spacing | 5 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 3/4 in |
| Length Through Bore | 3.126 in |
| Bolt Size | 3/4 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Weight | 16.2 LB |
| EAN or UPC | 808250263929 |

