- 55 mm Shaft Diameter
- 178 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 58 mm |
| Length Through Bore | 73 mm |
| Flange Thickness | 17 mm |
| Shaft Dia. | 55 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 17.5 mm |
| Bolt Size | M16 |
| Bolt Hole Spacing | 142.9 mm |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Housing Length | 178 mm |
| Weight | 13.64 LB |
| EAN or UPC | 808250255634 |

