- 50 mm Shaft Diameter
- 165 mm Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 50 mm |
| Duty Series | Heavy |
| Bolt Hole Spacing | 130.2 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 17 mm |
| Housing Width | 53 mm |
| Housing Length | 165 mm |
| Length Through Bore | 66.6 mm |
| Bolt Hole Size | 17.5 mm |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M16 |
| Weight | 10.68 LB |
| EAN or UPC | 808250243341 |

