- 1 15/16 in Shaft Diameter
- 6 1/2 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 11/16 in |
| Relubricatable | Yes |
| Flange Thickness | 43/64 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Size | 5/8 in |
| Locking Style | Eccentric Collar |
| Housing Width | 2 3/32 in |
| Housing Length | 6 1/2 in |
| Duty Series | Heavy |
| Length Through Bore | 2.622 in |
| Shaft Dia. | 1 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 10.76 LB |
| EAN or UPC | 808250243358 |

