- 45 mm Shaft Diameter
- 143 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Length Through Bore | 58.7 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Hole Spacing | 111.1 mm |
| Duty Series | Heavy |
| Flange Thickness | 17 mm |
| Bolt Size | M14 |
| Bolt Hole Size | 16 mm |
| Housing Length | 143 mm |
| Shaft Dia. | 45 mm |
| Housing Width | 47 mm |
| Weight | 7.6 LB |
| EAN or UPC | 808250223596 |

