- 1 11/16 in Shaft Diameter
- 5 5/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1 11/16 in |
| Housing Material | Cast Iron |
| Bolt Size | 9/16 in |
| Bolt Hole Spacing | 4 3/8 in |
| Relubricatable | Yes |
| Flange Thickness | 43/64 in |
| Bolt Hole Size | 5/8 in |
| Locking Style | Eccentric Collar |
| Housing Width | 1 55/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Length Through Bore | 2.311 in |
| Insert Material | AISI 52100 Steel |
| Housing Length | 5 5/8 in |
| Weight | 7.8 LB |
| EAN or UPC | 808250223602 |

