- 75 mm Shaft Diameter
- 104.8 mm Center Line To Base Dimension
- 293 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Hole Width | 26 mm |
| Housing | AO315 |
| Base Height | 49 mm |
| Base Length | 384 mm |
| Bolt Hole Spacing Range [Max] | 317 mm |
| Bolt Hole Spacing Range [Min] | 293 mm |
| Shaft Dia. | 75 mm |
| Length Through Bore | 100 mm |
| Base Width | 103 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 34 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Weight | 43.0 LB |
| EAN or UPC | 808250275342 |

