- 60 mm Shaft Diameter
- 84.1 mm Center Line To Base Dimension
- 238 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Housing | AO312 |
| Base Height | 40 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 79.4 mm |
| Base Length | 312 mm |
| Bolt Hole Length | 29 mm |
| Bolt Hole Spacing Range [Max] | 258 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 84 mm |
| Bolt Hole Width | 23 mm |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing Range [Min] | 238 mm |
| Shaft Dia. | 60 mm |
| Bolt Size | M20 |
| Weight | 23.2 LB |
| EAN or UPC | 808250271320 |

