- 55 mm Shaft Diameter
- 77.8 mm Center Line To Base Dimension
- 219 mm Bolt Hole Spacing Range [MIN]
| Bolt Size | M20 |
| Length Through Bore | 73 mm |
| Bolt Hole Spacing Range [Min] | 219 mm |
| Shaft Dia. | 55 mm |
| Bolt Hole Length | 29 mm |
| Base Height | 38 mm |
| Base Width | 80 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing Range [Max] | 239 mm |
| Base Length | 287 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Hole Width | 23 mm |
| Duty Series | Heavy |
| Housing | AO311 |
| Insert Material | AISI 52100 Steel |
| Weight | 18.24 LB |
| EAN or UPC | 808250265879 |

