- 50 mm Shaft Diameter
- 71.4 mm Center Line To Base Dimension
- 199 mm Bolt Hole Spacing Range [MIN]
| Bolt Size | M16 |
| Base Width | 75 mm |
| Bolt Hole Width | 20 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Base Height | 33 mm |
| Bolt Hole Spacing Range [Max] | 220 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 199 mm |
| Bolt Hole Length | 26 mm |
| Base Length | 265 mm |
| Locking Style | Eccentric Collar |
| Duty Series | Heavy |
| Housing | AO310 |
| Shaft Dia. | 50 mm |
| Length Through Bore | 66.6 mm |
| Weight | 14.68 LB |
| EAN or UPC | 808250256723 |

