AMI Bearings Inc.
UGAO310-31
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101509082
- 1 15/16 in Shaft Diameter
- 2 13/16 in Center Line To Base Dimension
- 7.851 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 61/64 in |
| Bolt Hole Spacing Range [Max] | 8.649 in |
| Bolt Size | 5/8 in |
| Relubricatable | Yes |
| Base Length | 10 7/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 7.851 in |
| Duty Series | Heavy |
| Housing | AO310 |
| Housing Material | Cast Iron |
| Base Height | 1 19/64 in |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 0.787 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.622 in |
| Bolt Hole Length | 1.024 in |
| Shaft Dia. | 1 15/16 in |
| Weight | 14.76 LB |
| EAN or UPC | 808250256730 |
