AMI Bearings Inc.
UGAO308-24
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104303886
- 1 1/2 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 6.351 in Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 2 13/32 in |
| Bolt Hole Spacing Range [Min] | 6.351 in |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 0.787 in |
| Bolt Hole Spacing Range [Max] | 7.149 in |
| Bolt Size | 5/8 in |
| Base Height | 1 1/16 in |
| Relubricatable | Yes |
| Length Through Bore | 2.248 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Length | 1.024 in |
| Housing | AO308 |
| Base Length | 8 1/2 in |
| Weight | 7.94 LB |
| EAN or UPC | 808250238408 |
