- 60 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 182 mm Bolt Hole Spacing Range [MIN]
| Base Width | 82 mm |
| Base Height | 28 mm |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing Range [Max] | 244 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 77.8 mm |
| Housing | AKH212 |
| Bolt Size | M20 |
| Base Length | 286 mm |
| Bolt Hole Spacing Range [Min] | 182 mm |
| Bolt Hole Width | 26 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Length | 50 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 17.68 LB |
| EAN or UPC | 808250250479 |

