AMI Bearings Inc.
UGAKH212-38
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284430
- 2 3/8 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7.156 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 1.024 in |
| Base Width | 3.250 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 3/8 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Length | 1.969 in |
| Housing | AKH212 |
| Length Through Bore | 3 1/16 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 9.594 in |
| Base Length | 11 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing Range [Min] | 7.156 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 1.102 in |
| Weight | 17.64 LB |
| EAN or UPC | 808250250493 |
