- 55 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 163 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Base Length | 260 mm |
| Bolt Hole Spacing Range [Max] | 205 mm |
| Bolt Hole Spacing Range [Min] | 163 mm |
| Locking Style | Eccentric Collar |
| Bolt Size | M20 |
| Duty Series | Normal |
| Length Through Bore | 71.4 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 55 mm |
| Housing | AKH211 |
| Base Width | 79 mm |
| Bolt Hole Width | 25 mm |
| Bolt Hole Length | 40 mm |
| Base Height | 28 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Weight | 13.84 LB |
| EAN or UPC | 808250238637 |

