AMI Bearings Inc.
UGAKH211-35
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284429
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6.425 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 1.575 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Base Length | 10 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 6.425 in |
| Housing | AKH211 |
| Insert Material | AISI 52100 Steel |
| Base Width | 3.110 in |
| Bolt Hole Spacing Range [Max] | 8.075 in |
| Bolt Hole Width | 0.984 in |
| Shaft Dia. | 2 3/16 in |
| Length Through Bore | 2 13/16 in |
| Bolt Size | 3/4 in |
| Base Height | 1.102 in |
| Relubricatable | Yes |
| Weight | 13.8 LB |
| EAN or UPC | 808250238668 |
