- 50 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 150 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 150 mm |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Shaft Dia. | 50 mm |
| Base Height | 22 mm |
| Base Length | 241 mm |
| Bolt Hole Spacing Range [Max] | 193 mm |
| Duty Series | Normal |
| Housing | AKH210 |
| Bolt Size | M16 |
| Base Width | 73 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 62.7 mm |
| Bolt Hole Length | 37 mm |
| Bolt Hole Width | 17 mm |
| Weight | 10.36 LB |
| EAN or UPC | 808250221745 |

