AMI Bearings Inc.
UGAKH210-30
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284819
- 1 7/8 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 5.918 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 0.669 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 9 1/2 in |
| Length Through Bore | 2 15/32 in |
| Bolt Hole Length | 1.457 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 7.582 in |
| Locking Style | Eccentric Collar |
| Bolt Size | 5/8 in |
| Base Height | 0.866 in |
| Duty Series | Normal |
| Housing | AKH210 |
| Base Width | 2.875 in |
| Bolt Hole Spacing Range [Min] | 5.918 in |
| Shaft Dia. | 1 7/8 in |
| Housing Material | Cast Iron |
| Weight | 10.56 LB |
| EAN or UPC | 808250221752 |
