- 40 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 140 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 172 mm |
| Bolt Hole Spacing Range [Min] | 140 mm |
| Relubricatable | Yes |
| Bolt Hole Length | 32 mm |
| Length Through Bore | 56.3 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 66 mm |
| Housing Material | Cast Iron |
| Bolt Size | M16 |
| Insert Material | AISI 52100 Steel |
| Base Height | 20 mm |
| Housing | AKH208 |
| Shaft Dia. | 40 mm |
| Base Length | 222 mm |
| Bolt Hole Width | 17 mm |
| Weight | 8.2 LB |
| EAN or UPC | 808250189328 |

