AMI Bearings Inc.
UGAKH208-24
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104285901
- 1 1/2 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5.500 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | AKH208 |
| Base Length | 8 3/4 in |
| Base Height | 0.787 in |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Length | 1.250 in |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Base Width | 2.598 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing Range [Min] | 5.500 in |
| Length Through Bore | 2 7/32 in |
| Bolt Hole Spacing Range [Max] | 6.750 in |
| Relubricatable | Yes |
| Bolt Hole Width | 0.669 in |
| Weight | 8.28 LB |
| EAN or UPC | 808250189335 |
