- 35 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 122 mm Bolt Hole Spacing Range [MIN]
| Base Width | 57 mm |
| Bolt Hole Spacing Range [Max] | 156 mm |
| Housing | AKH207 |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 17 mm |
| Bolt Hole Length | 30 mm |
| Shaft Dia. | 35 mm |
| Bolt Size | M14 |
| Length Through Bore | 51.1 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Base Height | 19 mm |
| Bolt Hole Spacing Range [Min] | 122 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 203 mm |
| Weight | 6.24 LB |
| EAN or UPC | 808250165155 |

