AMI Bearings Inc.
UGAKH207-20
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284258
- 1 1/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 4.788 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 1.181 in |
| Base Length | 8 in |
| Base Width | 2.250 in |
| Bolt Hole Spacing Range [Max] | 6.150 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 0.669 in |
| Housing Material | Cast Iron |
| Base Height | 0.748 in |
| Bolt Hole Spacing Range [Min] | 4.788 in |
| Housing | AKH207 |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1/2 in |
| Length Through Bore | 2 1/64 in |
| Shaft Dia. | 1 1/4 in |
| Weight | 6.4 LB |
| EAN or UPC | 808250165162 |
