- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 115 mm Bolt Hole Spacing Range [MIN]
| Base Width | 57 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | AKH206 |
| Base Length | 175 mm |
| Duty Series | Normal |
| Shaft Dia. | 30 mm |
| Bolt Size | M14 |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Length Through Bore | 48.4 mm |
| Bolt Hole Length | 25 mm |
| Bolt Hole Spacing Range [Max] | 139 mm |
| Bolt Hole Width | 15 mm |
| Bolt Hole Spacing Range [Min] | 115 mm |
| Base Height | 18 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 4.56 LB |
| EAN or UPC | 808250136803 |

