- 25 mm Shaft Diameter
- 44.4 mm Center Line To Base Dimension
- 105 mm Bolt Hole Spacing Range [MIN]
| Base Length | 158 mm |
| Base Height | 18 mm |
| Housing | AKH205 |
| Base Width | 51 mm |
| Length Through Bore | 44.4 mm |
| Bolt Hole Width | 15 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 130 mm |
| Duty Series | Normal |
| Bolt Hole Length | 25 mm |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 25 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 105 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Size | M14 |
| Weight | 3.44 LB |
| EAN or UPC | 808250122974 |

