- 55 mm Shaft Diameter
- 61.9 mm Center Line To Base Dimension
- 173 mm Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Series | UGAK200 |
| Bolt Hole Width | 20 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Housing No. | AK211 |
| Housing | AK211T |
| Bolt Size | M16 |
| Mounted Unit Duty | Normal-Duty |
| Locking Style | Eccentric Collar |
| Base Height | 25 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 55 mm |
| Length Through Bore | 71.4 mm |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Bolt Hole Spacing | 181 mm |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Base Length | 232 mm |
| Bearing Insert | UG211 |
| Bolt Hole Length | 24 mm |
| Bolt Hole Spacing Range [Min] | 173 mm |
| Housing Height | 125 mm |
| Bolt Hole Spacing Range [Max] | 189 mm |
| Base Width | 60 mm |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Weight | 9.4 LB |
| EAN or UPC | 808250189519 |

