- 50 mm Shaft Diameter
- 55.6 mm Center Line To Base Dimension
- 152 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 15 mm |
| Pillow Block Type | Thru-Bolt |
| Housing No. | AK210 |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Height | 113 mm |
| Base Width | 57 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 165 mm |
| Housing | AK210T |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Size | M12 |
| Bearing Insert | UG210 |
| Inch/Metric | Metric |
| Bolt Hole Length | 19 mm |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Base Length | 203 mm |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 152 mm |
| End Type | Open End |
| Base Height | 22 mm |
| Series | UGAK200 |
| Length Through Bore | 62.7 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 159 mm |
| Weight | 7.04 LB |
| EAN or UPC | 808250156788 |

