AMI Bearings Inc.
UGAK209-26
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101525433
- 1 5/8 in Shaft Diameter
- 2 1/16 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Width | 19/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 5 3/4 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 5/8 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Base Length | 7 1/2 in |
| Locking Style | Eccentric Collar |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UG209-26 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Base Height | 13/16 in |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Housing Height | 4 3/16 in |
| Inch/Metric | Inch |
| Base Width | 2 1/8 in |
| Housing Construction | 1 Piece |
| Series | UGAK200 |
| Housing No. | AK209 |
| Bolt Hole Length | 3/4 in |
| Length Through Bore | 2 7/32 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 5 1/2 in |
| Bolt Hole Spacing Range [Max] | 6 in |
| Housing | AK209T |
| End Type | Open End |
| Weight | 6.18 LB |
| EAN or UPC | 808250133635 |
