- 190 mm O.D.
| Dynamic Load Rating | 14600 kgf |
| Shaft Dia. | 90 mm |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Fillet Radius | 4 mm |
| Outer Ring Width | 48 mm |
| Locking Style | Eccentric Collar |
| Dimensional Unit | Metric |
| Static Load Rating | 10900 kgf |
| Length Through Bore | 87.3 mm |
| O.D. | 190 mm |
| Duty Series | Heavy |
| Overall Width | 115.9 mm |
| Weight | 19.8 LB |
| EAN or UPC | 808250278251 |

