- 160 mm O.D.
| Outer Ring Width | 42 mm |
| Dimensional Unit | Metric |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Shaft Dia. | 75 mm |
| Duty Series | Heavy |
| Length Through Bore | 74.6 mm |
| Overall Width | 100 mm |
| O.D. | 160 mm |
| Relubricatable | Yes |
| Fillet Radius | 3.5 mm |
| Locking Style | Eccentric Collar |
| Static Load Rating | 7840 kgf |
| Dynamic Load Rating | 11600 kgf |
| Weight | 12.2 LB |
| EAN or UPC | 808250271597 |

