- 6.2992 in O.D.
| Dynamic Load Rating | 25600 lbf |
| Overall Width | 3.937 in |
| Outer Ring Width | 1.654 in |
| Shaft Dia. | 2 15/16 in |
| Locking Style | Eccentric Collar |
| Length Through Bore | 2.937 in |
| O.D. | 6.2992 in |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Fillet Radius | 0.138 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Static Load Rating | 17300 lbf |
| Weight | 12.4 LB |
| EAN or UPC | 808250271603 |

