- 130 mm O.D.
| Duty Series | Heavy |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Length Through Bore | 61.9 mm |
| Outer Ring Width | 36 mm |
| Static Load Rating | 5300 kgf |
| O.D. | 130 mm |
| Dimensional Unit | Metric |
| Dynamic Load Rating | 8300 kgf |
| Overall Width | 79.4 mm |
| Fillet Radius | 3.5 mm |
| Shaft Dia. | 60 mm |
| Locking Style | Eccentric Collar |
| Weight | 6.4 LB |
| EAN or UPC | 808250258925 |

