- 5.1181 in O.D.
| Locking Style | Eccentric Collar |
| Length Through Bore | 2.437 in |
| Static Load Rating | 11700 lbf |
| Duty Series | Heavy |
| O.D. Style | Spherical |
| Shaft Dia. | 2 7/16 in |
| Outer Ring Width | 1.417 in |
| Inner Ring Width | Wide |
| O.D. | 5.1181 in |
| Dynamic Load Rating | 18300 lbf |
| Overall Width | 3.126 in |
| Fillet Radius | 0.138 in |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| Weight | 6.24 LB |
| EAN or UPC | 808250258932 |

