- 120 mm O.D.
| Shaft Dia. | 55 mm |
| Relubricatable | Yes |
| Duty Series | Heavy |
| O.D. Style | Spherical |
| Static Load Rating | 4600 kgf |
| Overall Width | 73 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 55.6 mm |
| Fillet Radius | 3 mm |
| Dimensional Unit | Metric |
| Outer Ring Width | 34 mm |
| O.D. | 120 mm |
| Dynamic Load Rating | 7300 kgf |
| Inner Ring Width | Wide |
| Weight | 5.24 LB |
| EAN or UPC | 808250246014 |

