- 4.3307 in O.D.
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Locking Style | Eccentric Collar |
| Fillet Radius | 0.118 in |
| Shaft Dia. | 1 15/16 in |
| Dimensional Unit | Inch |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Dynamic Load Rating | 13900 lbf |
| Static Load Rating | 8600 lbf |
| Outer Ring Width | 1.260 in |
| Overall Width | 2.622 in |
| Length Through Bore | 1.937 in |
| O.D. | 4.3307 in |
| Weight | 4.16 LB |
| EAN or UPC | 808250227723 |

