- 4.3307 in O.D.
| Dimensional Unit | Inch |
| Overall Width | 3 1/16 in |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 11800 lbf |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 2 3/8 in |
| Locking Style | Eccentric Collar |
| Length Through Bore | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Static Load Rating | 8120 lbf |
| O.D. | 4.3307 in |
| O.D. Style | Spherical |
| I.D. | 2 3/8 in |
| Seal Type | Contact Seals |
| Radius | 0.098 in |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.098 in |
| Outer Ring Width | 1.024 in |
| Duty Series | Normal |
| Weight | 3.84 LB |
| EAN or UPC | 808250164684 |

