- 90 mm O.D.
| Shaft Dia. | 50 mm |
| Overall Width | 62.7 mm |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Dynamic Load Rating | 3600 kgf |
| Enclosure | Double Sealed |
| Length Through Bore | 49.2 mm |
| I.D. | 50 mm |
| Dimensional Unit | Metric |
| O.D. | 90 mm |
| Relubricatable | Yes |
| Radius | 2 mm |
| Static Load Rating | 2370 kgf |
| Fillet Radius | 2 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 23 mm |
| Locking Device | Eccentric Locking Collar |
| O.D. Style | Spherical |
| Locking Style | Eccentric Collar |
| Inner Ring Width | Wide |
| Weight | 2.12 LB |
| EAN or UPC | 808250122516 |

