- 35 mm Shaft Diameter
- 122 mm Housing Length
- ZDC Alloy Housing Material
| Bolt Hole Spacing | 95 mm |
| Housing Material | ZDC Alloy |
| Locking Style | Eccentric Collar |
| Duty Series | Light |
| Housing Height | 80 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 122 mm |
| Flange Thickness | 10 mm |
| Length Through Bore | 29.5 mm |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 13 mm |
| Relubricatable | No |
| Overall Width | 32.5 mm |
| Housing Width | 20 mm |
| Bolt Size | M10 |
| Weight | 1.1 LB |
| EAN or UPC | 808250117239 |

