- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy Housing Material
| Housing Height | 38 mm |
| Relubricatable | No |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Duty Series | Light |
| Housing Material | ZDC Alloy |
| Bolt Hole Size | 7 mm |
| Flange Thickness | 5.5 mm |
| Housing Width | 11.5 mm |
| Shaft Dia. | 12 mm |
| Bolt Hole Spacing | 48 mm |
| Bolt Size | M6 |
| Housing Length | 63 mm |
| Length Through Bore | 17.5 mm |
| Overall Width | 19 mm |
| Weight | 0.16 LB |
| EAN or UPC | 808250102983 |

