- 35 mm Shaft
- 89 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Inch/Metric | Metric |
| Shank Thread Size | 5/8-11 |
| Slot Width | 12 mm |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Shank End to Center of Shaft | 75 mm |
| Insert Type | Black Oxide Coated Insert |
| Length Through Bore | 43.9 mm |
| End Type | Open End |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Material | Thermoplastic (White) |
| Bearing Design | Non-Expansion |
| Slot Length | 63 mm |
| Shaft Dia. | 35 mm |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Shank Height | 40 mm |
| Overall Length | 124 mm |
| Between Frame Width | 89 mm |
| Overall Height | 102 mm |
| Seal Type | Contact Seals |
| Weight | 1.86 LB |
| EAN or UPC | 808250209361 |

