- 1 3/16" Shaft
- 3 1/2" Between Frame Width
- 15/32" Slot Width
- Regreasable
- Contact Seals
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Shank Height | 1 5/8 in |
| Overall Height | 4.0625 in |
| Type | Ball Bearing |
| Insert Type | Black Oxide Coated Insert |
| Slot Length | 2 1/4 in |
| Between Frame Width | 3 1/2 in |
| Housing Material | Thermoplastic (Black) |
| Seal Type | Contact Seals |
| Shank Thread Size | 5/8-11 |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Shank End to Center of Shaft | 2 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 4.5 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Shaft Dia. | 1.1875 in |
| Lubrication | Relubricatable |
| Slot Width | 0.46875 in |
| Length Through Bore | 1.46875 in |
| Weight | 1.56 LB |
| EAN or UPC | 808250190089 |

