- 20 mm Shaft
- 76 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Shank End to Center of Shaft | 64 mm |
| Shank Thread Size | 1/2-13 |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Shank Height | 35 mm |
| Inch/Metric | Metric |
| Between Frame Width | 76 mm |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Slot Length | 47 mm |
| Housing Material | Thermoplastic (White) |
| Bearing Design | Non-Expansion |
| Overall Height | 88 mm |
| Slot Width | 12 mm |
| Insert Type | Black Oxide Coated Insert |
| End Type | Open End |
| Shaft Dia. | 20 mm |
| Overall Length | 99 mm |
| Length Through Bore | 33 mm |
| Weight | 0.88 LB |
| EAN or UPC | 808250156474 |

