AMI Bearings Inc.
UETBL208W
UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101543477
- 40 mm Shaft
- 49.2 mm Base to Center
- 88.9 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 88.9 |
| Bearing Insert | UE208 |
| End Type | Open End |
| Length Through Bore | 50 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Base Height | N/A |
| Base Length | 120 mm |
| Bolt Hole Spacing | 88.9 mm |
| Locking Device | Concentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 88.9000 mm |
| Bolt Hole Size | 1 in |
| Pillow Block Type | Tapped Base |
| Color | White |
| Bearing Type | Ball Bearing |
| Housing No. | TBL208 |
| Housing Material | Thermoplastic |
| Housing Height | 100.5 mm |
| Shaft Dia. | 40 mm |
| Base Width | 54 mm |
| Series | UETBL200 |
| Weight | 2.34 LB |
| EAN or UPC | 808250225279 |
