AMI Bearings Inc.
UETBL207W
UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101507026
- 35 mm Shaft
- 47.6 mm Base to Center
- 82.6 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Base Width | 48 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Thermoplastic |
| Housing Construction | 1 Piece |
| Series | UETBL200 |
| Bolt Hole Spacing Range [Max] | 82.6000 mm |
| Shaft Dia. | 35 mm |
| End Type | Open End |
| Bolt Hole Spacing | 82.6 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Locking Device | Concentric Locking Collar |
| Housing Height | 96 mm |
| Pillow Block Type | Tapped Base |
| Housing No. | TBL207 |
| Lubrication | Relubricatable |
| Base Height | N/A |
| Bolt Hole Size | 1 in |
| Base Length | 110 mm |
| Bearing Insert | UE207 |
| Length Through Bore | 43.9 mm |
| Bolt Hole Spacing Range [Min] | 82.6000 mm |
| Color | White |
| Bolt Holes | 2 |
| Weight | 1.9 LB |
| EAN or UPC | 808250209347 |
