
AMI Bearings Inc.
UETBL206W
UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101551089


- 30 mm Shaft
- 42.9 mm Base to Center
- 76.2 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
Base Length | 101.6 mm |
Housing Height | 83.8 mm |
Shaft Dia. | 30 mm |
End Type | Open End |
Bolt Hole Spacing | 76.2 mm |
Seal Type | Contact Seals |
Inch/Metric | Metric |
Locking Device | Concentric Locking Collar |
Series | UETBL200 |
Housing Material | Thermoplastic |
Bolt Hole Size | 7 in |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bolt Holes | 2 |
Length Through Bore | 39.8 mm |
Pillow Block Type | Tapped Base |
Base Width | 38 mm |
Bearing Design | Non-Expansion |
Bolt Hole Spacing Range [Max] | 76.2000 mm |
Base Height | N/A |
Bearing Type | Ball Bearing |
Housing No. | TBL206 |
Color | White |
Bolt Hole Spacing Range [Min] | 76.2000 mm |
Mounted Unit Duty | Normal-Duty |
Bearing Insert | UE206 |
Weight | 1.3 LB |
EAN or UPC | 808250189274 |
