AMI Bearings Inc.
UETBL206B
UETBL Series Tapped Base Black Thermoplastic Pillow Block
Item #101537804
- 30 mm Shaft
- 42.9 mm Base to Center
- 76.2 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Inch/Metric | Metric |
| Housing Height | 83.8 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 7 in |
| End Type | Open End |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Housing Material | Thermoplastic |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Tapped Base |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 76.2 mm |
| Color | Black |
| Housing No. | TBL206 |
| Locking Device | Concentric Locking Collar |
| Base Width | 38 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 76.2 |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing Range [Max] | 76.2000 mm |
| Bearing Insert | UE206 |
| Series | UETBL200 |
| Lubrication | Relubricatable |
| Base Length | 101.6 mm |
| Length Through Bore | 39.8 mm |
| Weight | 1.3 LB |
| EAN or UPC | 808250189267 |
